Beli planer blade tct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AKM Planer Knife HSS 18%
    Mulai

    Rp139.900

    AKM Planer Knife HSS 18%
    atribut:
    • Size (mm): 310x30x3
    • Material: HSS 18% (High-speed Steel)
  2. OSKO Planer Knife HSS 18%
    Mulai

    Rp109.900

    OSKO Planer Knife HSS 18%
    atribut:
    • Material: HSS 18% (High-speed Steel)
  3. YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)
    Mulai

    Rp13.900

    YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)
    Deskripsi:
    Flute Geometry : Right Hand HelixPoint Angle : 135° under 1.6mm : Normal Point 1.6mm & Over : Split PointSurface Treatment : TiN-tip coatingApplication : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconel
    atribut:
    • Point Angle (°): 118
  4. KRUFER Planer Blade (Mata Pisau Serut)
    Mulai

    Rp509.900

    KRUFER Planer Blade (Mata Pisau Serut)
    Deskripsi:
    Mata mesin Planner
  5. Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Mulai

    Rp179.900

    Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)
    Deskripsi:
    The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. Because of the strong twist of the groove, it is suitable for relatively viscous material (SUS etc.) or particularly soft material.
  6. BULL TCT Planer Blade
    Mulai

    Rp159.900

    BULL TCT Planer Blade
    atribut:
    • Appliance Model: N1900B
  7. SwissTech Center Drill TiN Tipped HSS (Mata Bor Center)
    Mulai

    Rp109.900

    SwissTech Center Drill TiN Tipped HSS (Mata Bor Center)
    atribut:
    • Countersink Angle: 60 Degree
    • Finish/Coating: TiN
    • Material: High Speed Steel
    • Cutting Style: Plain
    • Standards Met: BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866
    • Shank type: Plain Round
    • Drill Point Angle: 120 Degree
  8. monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    Mulai

    Rp28.900

    monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    atribut:
    • Material: HSS
    • Type: M2
  9. KADUR Planer Knife HSS (Mata Ketam)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp20.900

    KADUR Planer Knife HSS (Mata Ketam)
    atribut:
    • Material: HSS (High-Speed Steel)
  10. SUNNUP Muddler
    Mulai

    Rp82.900

    SUNNUP Muddler
    Deskripsi:
    Individually wrapped one by one.
    atribut:
    • Material: polystyrene
    • Dimensions (cm): 13
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Quantity: 100
  11. SUNNUP Insert Cup Holder Black
    Mulai

    Rp80.900

    SUNNUP Insert Cup Holder Black
    atribut:
    • Material: Polypropylene
    • Suitable For: For insert cup ICP-100
    • Overall Width (mm): 93
    • Diameter x Height (mm): 74x66
  12. TRIPP LITE Fiber Optic Cable Patch Cord
    Mulai

    Rp419.900

    TRIPP LITE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Attenuation (dB/km): 3.0 @ 850 Nanometers
    • Bandwidth (Gbps): 1; 10
    • Clad Dimension (micron): 125
    • Core Diameter (micron): 62.5
    • Fiber Count: 2
    • Fiber Material: Glass
    • Fire Rating: Riser
    • Jacket Color: Orange
    • Jacket Material: PVC
    • Maximum Distance (dB/km): 3.0 @ 800nm
    • Mode: Multi-Mode
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Patch Cord Color: Orange
    • Standards: FDDI; REACH; RoHS Compliant
  13. MIDACI Planer Knife HSS (Mata Ketam)
    Mulai

    Rp95.900

    MIDACI Planer Knife HSS (Mata Ketam)
    atribut:
    • Width (mm): 30
    • Thickness (mm): 3
    • Material: HSS (High-Speed Steel)
Daftar Harga planer blade tct Terbaru October 2026
FUJIYAMA Planer Blade TCTRp149.900
BULTRAX TCT Planer BladeRp96.900
AKM Planer Knife HSS 18%Rp139.900
OSKO Planer Knife HSS 18%Rp109.900
BULTRAX TCT Planer BladeRp259.900
YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)Rp13.900
KRUFER Planer Blade (Mata Pisau Serut)Rp509.900
YG1 Spiral Fluted Tap HSS-EX Combo I-Type (Tap Ulir)Rp149.900
Yamawa Center Drill High Helix Type A 60° (Mata Bor Center)Rp179.900
YG1 HSS J-Type Hand Tap Set (Set Mata Tap)Rp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)